Clean Tek Professional Yellow Medium Latex Gloves - 22 mil - 13in x 4 1/4in - Pair
- Mfr # RWP1670Y-1
- Zoro # G125033942
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1670Y-1
- Zoro #
- G125033942
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure superior hand protection with resilient latex gloves. Clean Tek Chemical-Resistant Latex Gloves provide a durable 22-mil thickness, ensuring robust protection for demanding tasks in foodservice environments. Designed with a textured surface, these rubber gloves offer a non-slip grip, enhancing precision and control during delicate kitchen operations. Featuring a long cuff design, these heavy-duty gloves safeguard wrists and forearms from spills and debris, making them ideal for handling raw meats, cleaning kitchen equipment, or dishwashing. Made from latex, these gloves measure 13 inches in length, providing extended coverage for comprehensive protection against contaminants. The bright yellow color enhances visibility, aiding in compliance with safety protocols. Stock your professional kitchen effectively with the convenience of packaging that includes 1 Pair per box. Each order includes 1 Pair of Clean Tek Chemical-Resistant Latex Gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.