Coco Casa Handmade Coconut Candle Bowl - Cinnamon - 4in x 4in x 2 3/4in, 10PK
- Mfr # RWB0685BR
- Zoro # G925036716
product price:Â
$
199.99
/pk of 10, $20.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0685BR
- Zoro #
- G925036716
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Elevate your dining experience with our Coco Casa Handmade Coconut Candle Bowls. Handcrafted from real coconut shells, these phthalate-free coconut candles provide a sustainable and eco-friendly option for enhancing the ambiance of your restaurant, bistro, or catering event. The hand-poured, double-wax blend of soy and coconut wax ensures a consistent burn, while the zinc-free wood wick adds a mesmerizing crackle and maximizes the burn time of up to 13 hours. Infused with a delightful cinnamon fragrance, these handmade scented candles create a warm and inviting atmosphere for your guests. With a built-in base, these coconut bowl candles ensure stability and reduce the risk of spills. Once these candles are fully used, the reusable bowls can serve as a unique decorative or functional piece in your establishment. These handmade bowls are commercially compostable and biodegradable, made from reclaimed waste that would have otherwise ended up in a landfill. Measuring 4 inches in diameter by 2.75 inches in height, these candles are compact to fit in small places. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.