Coco Casa Handmade Coconut Candle Bowl - Spring Hydrangea - 4in x 4in x 2 3/4in, 10PK
- Mfr # RWB0681BR
- Zoro # G825034591
product price:Â
$
199.99
/pk of 10, $20.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0681BR
- Zoro #
- G825034591
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Infuse your establishment with the inviting aroma of our Coco Casa Handmade Coconut Candle Bowls. These coconut shell candles, meticulously handcrafted, offer a unique charm and a refreshing spring hydrangea fragrance that captivates the senses. Each candle is hand-poured with a double wax blend of soy and coconut wax, ensuring a clean burn that maximizes burn time by up to 13 hours. The use of a zinc-free wooden wick in these handmade candles provides a consistent flame. Carefully housed in a natural coconut bowl, these handmade candles not only provide a pleasing aesthetic but also contribute to sustainability by reducing waste. The coconut bowls, once these candles have fully burned, transform into a reusable bowl adding to its appeal. These handmade, scented coconut wax candles are commercially compostable and biodegradable, making a statement about your commitment to the environment. With dimensions of 4 inches in diameter and 2.75 inches in height, these coconut bowl candles have a built-in base that ensures stability while adding to their allure. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.