Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Wood Dough Bowl Candle - Coconut Mango - 9in x 5 1/2in x 2in
- Mfr # RWB0707BR-1
- Zoro # G725035537
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0707BR-1
- Zoro #
- G725035537
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Ignite your senses and create a warm, inviting atmosphere with our Coco Casa Handmade Wood Dough Bowl Candle. Handcrafted to perfection, this dough bowl candle is a unique blend of sustainability and luxury. The candle is hand-poured with a double wax blend of soy and coconut wax, ensuring a clean, consistent burn that lasts up to 18 hours. The enchanting coconut mango fragrance adds a tropical twist to your ambiance, making this wooden bowl candle an ideal choice for creating a relaxing environment. The candle is housed in a reusable wooden bowl, a sustainable alternative that reduces waste and adds a touch of rustic charm to your decor. The three wooden wicks not only enhance this scented candle's aesthetic appeal but also ensure an even and beautiful burn. Crafted from reclaimed wood, this bread bowl candle reduces waste and promotes sustainability. This candle is zinc-free and phthalate-free, making it a healthier choice for your space. After this candle is fully burned, the wooden bowl can be reused, further reducing waste. Being commercially compostable and biodegradable, this handmade scented candle is an eco-friendly choice. Measuring 9 inches in length by 5.5 inches in width by 2 inches in height, this handmade candle is ideal for any space. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.