Coco Casa Handmade Wood Dough Bowl Candle - Spring Hydrangea - 9in x 5 1/2in x 2in, 10PK
- Mfr # RWB0710BR
- Zoro # G225031060
product price:Â
$
282.99
/pk of 10, $28.30/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0710BR
- Zoro #
- G225031060
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Experience the enchanting charm of our Coco Casa Handmade Wood Dough Bowl Candles. These dough bowl candles are meticulously handcrafted, boasting an alluring spring hydrangea fragrance that fills the room with a fresh, floral scent. Handpoured with a double wax blend of soy and coconut wax, these wooden bowl candles offer a clean, slow burn that lasts up to 18 hours, providing extended enjoyment. The three wooden wicks of these wax candles create a pleasant, crackling sound reminiscent of a cozy fireplace, adding a rustic touch to your ambiance. Made from reclaimed wood that would have otherwise ended up in a landfill, these bread bowl candles are sustainable and help reduce waste. These candles are commercially compostable, biodegradable, zinc-free, and phthalate-free, making them an eco-friendly choice for establishments committed to environmental responsibility. Once these candles have fully burned, the wooden bowls can be reused, adding to their sustainable appeal. These candle in a wooden bowl measures 9 inches in length by 5.5 inches in width by 2 inches in height, making them perfect centerpieces for your tables. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.