Coco Casa Handmade Wood Dough Bowl Candle - Vanilla - 17 3/4in x 5 1/2in x 2in, 10PK
- Mfr # RWB0715BR
- Zoro # G325031052
product price:Â
$
476.99
/pk of 10, $47.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0715BR
- Zoro #
- G325031052
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Elevate the ambiance of your bakery, restaurant, or bistro with our Coco Casa Handmade Wood Dough Bowl Candles. These natural and handmade dough bowl candles are hand-poured, ensuring a unique and charming touch to your establishment. The sustainable wooden bowls of these scented candles are crafted from reclaimed waste, reducing waste and promoting eco-friendly practices. With a delightful vanilla fragrance, these wooden bowl candles not only look stunning but also create a warm and inviting atmosphere. The double wax blend, featuring soy and coconut wax, is both zinc-free and phthalate-free, making these handmade scented candles a guilt-free indulgence. When these candles are fully used, the wooden bowls can be easily repurposed, making these bread bowl candles an excellent choice for sustainability. The five wooden wicks provide a soothing crackle while these candles burn, lasting up to 20 hours. Commercially compostable and biodegradable, these candles in wooden bowls help reduce your establishment's environmental impact. With dimensions of 17.75 inches in length by 5.5 inches in width by 2 inches in height, these wood dough bowl candles make a stunning centerpiece or decorative accent. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.