Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Wood Dough Bowl Candle - Vanilla - 17 3/4in x 5 1/2in x 2in
- Mfr # RWB0715BR-1
- Zoro # G325030031
product price:Â
$
61.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0715BR-1
- Zoro #
- G325030031
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Elevate the ambiance of your bakery, restaurant, or bistro with our Coco Casa Handmade Wood Dough Bowl Candle. This natural and handmade dough bowl candle is hand-poured, ensuring a unique and charming touch to your establishment. The sustainable wooden bowl of this scented candle is crafted from reclaimed waste, reducing waste and promoting eco-friendly practices. With a delightful vanilla fragrance, this wooden bowl candle not only looks stunning but also creates a warm and inviting atmosphere. The double wax blend, featuring soy and coconut wax, is both zinc-free and phthalate-free, making this handmade scented candle a guilt-free indulgence. When this candle is fully used, the wooden bowl can be easily repurposed, making this bread bowl candle an excellent choice for sustainability. The five wooden wicks provide a soothing crackle while the candle burns, lasting up to 20 hours. Commercially compostable and biodegradable, this candle in a wooden bowl helps reduce your establishment's environmental impact. With dimensions of 17.75 inches in length by 5.5 inches in width by 2 inches in height, this wood dough bowl candle makes a stunning centerpiece or decorative accent. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.