Coppetta 12 oz Round Red Paper To Go Cup - 4in x 4in x 2 1/4in, 50PK
- Mfr # RWA0293R-50
- Zoro # G125026494
product price:Â
$
29.95
/pk of 50, $0.60/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0293R-50
- Zoro #
- G125026494
- UPC #
- 810019000000
- Country of Origin
- Viet Nam
Description
Serve frozen treats in style with our Coppetta 12-ounce Round Red Paper To Go Cups. Crafted from premium paper, these round ice cream cups are suitable for holding various hot and cold food items. With a grease-resistant PE lining, these frozen yogurt paper cups prevent oil or grease from seeping through for a neat food presentation. The rolled rim of these premium paper frozen dessert cups creates a snug seal with coordinating lids (SKU: RWA0292C-50) and makes your meals instantly portable. These takeaway dessert cups are freezer-safe and let you refrigerate your chilled treats. The vivid red finish of these cups for ice cream adds a splash of color to your dessert presentation. These disposable dessert cups are recyclable and ideal for serving food at eco-conscious cafes or restaurants. Measuring 4.1 inches in diameter by 2.25 inches in height, these to go paper cups hold up to 12 ounces of your favorite treats. Sold in a 50 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.