Coppetta 4 oz Round Gray Paper To Go Cup - 3in x 3in x 2 1/2in, 200PK
- Mfr # RWA0776GR
- Zoro # G925030738
product price:Â
$
69.15
/pk of 200, $0.35/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0776GR
- Zoro #
- G925030738
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Serve delicious soups, salads, and other sides using our Coppetta 4-ounce Round Gray Paper To Go Cups. Made from premium paper, these frozen yogurt paper cups are perfect for serving cold desserts or hot appetizers at your foodservice establishment. These round food containers have a classic gray finish that allows you to serve snacks with style. The leak-resistant construction and rolled rim of these premium paper frozen dessert cups are great for avoiding messy spills when serving guests. These gray cups for ice cream are stackable for space-saving storage. Pair these takeaway dessert cups with our matching tight-fitting lids (SKU: RWA0777K). Each of these round ice cream cups can hold up to 4 ounces of soups or ice cream. These disposable ice cream cups measure 3 inches in diameter by 2.4 inches in height. Sold in a 200 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.