Coppetta 5 oz Round Gray Paper To Go Cup - 3 1/4in x 3 1/4in x 2in, 200PK
- Mfr # RWA0289GR
- Zoro # G925025628
product price:Â
$
47.09
/pk of 200, $0.24/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0289GR
- Zoro #
- G925025628
- UPC #
- 810019000000
- Country of Origin
- Viet Nam
Description
Provide your customers with an upscale takeaway experience with our Coppetta 5-ounce Round Gray Paper To Go Cups. Crafted from premium paper, these disposable dessert cups are grease-resistant, allowing you to serve frozen yogurt, gelato, and artisanal ice cream worry-free. To take these freezable dessert cups on the go, pair them with our coordinating lids (SKU: RWA0290C). The reinforced rim of these paper cups securely contains your treats without collapsing. Designed in a sophisticated gray finish, these frozen dessert paper cups add an elegant touch to your dessert presentations. As an alternative to traditional bowls, these disposable paper ice cream cups make cleaning after events easy. Ideal for serving hot and cold foods, these mini paper cups can also be used for ice creams, gelato, soups, or sauces. Measuring 3.3 inches in diameter by 1.9 inches in height, these premium paper cups are perfectly sized for individual dessert portions. Sold in a 200 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.