Coppetta 5 oz Round Red Paper To Go Cup - 3 1/4in x 3 1/4in x 2in, 200PK
- Mfr # RWA0289R
- Zoro # G225030629
product price:Â
$
47.15
/pk of 200, $0.24/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0289R
- Zoro #
- G225030629
- UPC #
- 810019000000
- Country of Origin
- Viet Nam
Description
Serve your sweets in style with our Coppetta 5-ounce Round Red Paper To Go Cups. Crafted from premium paper, these treat cups are convenient for serving both hot and cold foods. The rolled rim of these takeaway dessert cups forms a snug seal with compatible dome lids (SKU: RWA0290C) for a convenient portable solution. With a grease-resistant PE lining, these premium paper frozen dessert cups prevent oil or grease from soaking through for a mess-free enjoyment. These round ice cream cups are freezer-safe and let you conveniently refrigerate your leftovers. Each 5-ounce ice cream cup features a bright red finish that beautifully complements your snacks while adding a lovely pop of color to your establishment. These frozen yogurt paper cups are recyclable and disposable, ideal for a quick and eco-friendly cleaning experience. Containing up to 5 ounces, these cups for ice cream measure 3.3 inches in diameter by 1.9 inches in height for generous portion sizes. Sold in a 200 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.