Coppetta 7 oz Square Kraft Paper To Go Cup - 4 1/4in x 3 1/4in x 1 3/4in, 50PK
- Mfr # RWA1742K-50
- Zoro # G725037456
product price:Â
$
13.05
/pk of 50, $0.26/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1742K-50
- Zoro #
- G725037456
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve stunning desserts in our Coppetta 7-ounce Square Kraft Paper To Go Cups. These square ice cream cups feature a grease-resistant PE lining that ensures a neat and tidy food presentation by preventing oil from seeping through. Made from durable paper, these takeaway dessert cups are perfect for both hot and cold foods. The recyclable convenience of these kraft paper cups makes them an eco-friendly choice for serving and presenting food. Equipped with a rolled rim, these to go cups securely hold coordinating lids (SKU: RWA1736W) for easy transportation. The natural kraft finish of these disposable cups adds a rustic charm, ideal for serving soups, frozen yogurts, or fresh fruit salads with style. Freezer-safe, these square ice cream cups allow you to refrigerate your leftovers without any hassle. Each kraft paper cup has a capacity of 7 ounces and measures 4.21 inches in length by 3.23 inches in width by 1.77 inches in height. Sold in a 50 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.