Coppetta 8 oz Round Gray Paper To Go Cup - 3 3/4in x 3 3/4in x 2 1/4in, 200PK
- Mfr # RWA0291GR
- Zoro # G125027767
product price:Â
$
54.99
/pk of 200, $0.27/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0291GR
- Zoro #
- G125027767
- UPC #
- 810019000000
- Country of Origin
- Viet Nam
Description
Serve delicious frozen treats and snacks in style with our Coppetta 8-ounce Round Gray Paper To Go Cups. These takeaway dessert cups are made from premium paper and are suitable for both hot and cold foods. With a grease-resistant PE lining, these round ice cream cups prevent oil or grease from seeping through and make enjoying your delicacies simple and easy. The rolled rim of these premium paper frozen dessert cups forms a snug seal with coordinating lids (SKU: RWA0292C) to avoid spills when handing out orders to go. These cups for ice cream are conveniently freezer-safe and let you keep treats at the perfect temperature and ready to serve. The gray finish of these frozen yogurt paper cups adds a premium look to any dessert. These round to go cups are recyclable and disposable, facilitating an easy and eco-friendly post-meal cleaning experience. Measuring 3.7 inches in diameter by 2.2 inches in height, these parfait cups can hold up to 8 ounces. Sold in a 200 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.