Delivery Tek Red Pizza Bag - Holds 2-16in or 3-14in, insulated - 16 1/2in x 18in x 6 1/2in
- Mfr # RWA1025R
- Zoro # G625028813
product price:Â
$
65.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1025R
- Zoro #
- G625028813
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep pizzas hot during delivery with our Delivery Tek Red Pizza Bag. This pizza delivery bag can hold two 16-inch pizza boxes or three 14-inch pizza boxes. Designed with a 1.5-inch thick PET insulation, this pizza hot bag keeps your pies warm for a long time. With an interior polyester lining, this commercial pizza delivery bag can simply be wiped down in between uses. Featuring an extra-large flap that provides a tight seal, these pizza bags ensure your boxes won't fall out during transport. Equipped with a carrying handle, this insulated pizza bag provides an ergonomic grip for comfortably transporting your special deliveries. The clear ID window of this pizza-carrying bag allows you to store menus, receipts, coupons, or advertisements conveniently. With heavy-duty stitching, this red pizza bag is durable, making it perfect for repeated use. To effortlessly clean after use, this insulated pizza carrier bag is machine washable. This hot pizza delivery bag measures 16.5 inches long by 18 inches wide by 6.5 inches tall. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.