Eco Display Iron Condiment Rack Frame - 17 1/2in x 6in x 11 1/4in
- Mfr # RWT0601
- Zoro # G425023889
product price:Â
$
57.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0601
- Zoro #
- G425023889
- UPC #
- 810019000000
- Country of Origin
- China
Description
Add style to your storage using our Eco Display Iron Condiment Rack Frame. Constructed from durable iron, this 3 tier metal stand has a thick wire design and is great for storing spices, condiments, or baked goods. Pair this 3 tier metal stand with our coordinating collection of Eco Display Bamboo Boxes. Featuring a shiny silver finish, this condiment rack perfectly complements the decor at any coffee shop, restaurant, or other foodservice establishment. This 3 tier rack features layered shelves that are angled for easy visibility and access. The metal legs of these condiment racks are freestanding and won't tip over under the weight of your items. Measuring 17.5 inches long and 6 inches wide and 11.25 inches tall, this 3 tier metal stand is sold in a 1 count box. Bamboo boxes are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.