Eco Serve Clear Plastic Medium Compostable Gloves - Powder-Free - 11in x 9in, 1000PK
- Mfr # RWP0730C
- Zoro # G325032882
product price:Â
$
194.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0730C
- Zoro #
- G325032882
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Provide employees with protective gear while preparing meals using our Eco Serve Clear Plastic Medium Compostable Gloves. Made from plant-based plastic that is derived from cornstarch, these gloves are commercially compostable for an eco-friendly way to dispose of gloves after use. Perfect for providing comfort while handling food, these medium gloves are powder-free to prevent gloves from leaving any residue on hands. These plastic gloves feature a clear finish and are a size medium to perfectly fit the hands of most of your employees. Each glove measures 11 inches in length and 9 inches in width. Shipped in a 1000 count box. Keep gloves away from excessive heat to maintain their appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.