Fashion Serve Black Plastic Small Nitrile Gloves - Powder Free - 9in x 3 1/4in, 100PK
- Mfr # RWP0183B
- Zoro # G725036169
product price:Â
$
23.65
/pk of 100, $0.24/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0183B
- Zoro #
- G725036169
- UPC #
- 735256000000
- Country of Origin
- China
Description
Keep your hands protected while maintaining cleanliness at your establishment with our Fashion Serve Black Plastic Small Nitrile Gloves. These disposable gloves are made from high-quality plastic have a powder-free design, making them skin-friendly and easy to use. The puncture-resistant material makes these cooking gloves perfect for safer handling of raw meats and sushi. These disposable hand gloves are also ideal for helping prevent cross-contamination in the kitchen. The black finish of these disposable nitrile gloves creates a minimalist look. These nitrile gloves measure 9 inches in length by 3.25 inches in width and fit most small-sized hands. Sold in a 100 count box. Gloves are not intended for medical choose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.