Fire Tek Ivory Plastic Flameless Pillar Candle - Real Wax, Programmable - 3 1/4inx3 1/4inx4in, 10PK
- Mfr # RWT0604IV
- Zoro # G825032191
product price:Â
$
184.99
/pk of 10, $18.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0604IV
- Zoro #
- G825032191
- UPC #
- 810019000000
- Country of Origin
- China
Description
Easily set the mood at your foodservice establishment with our Fire Tek Ivory Plastic Flameless Pillar Candles. These flameless wax candles are made from paraffin wax to resemble the look and feel of standard candles without the risk of an open flame. With a built-in programmable timer, these battery-operated pillar candles allow you to conveniently program how long they light up a dinner table with our remote control (SKU: RWT0610). These charming candles also have a switch on their plastic base, providing you with an easy way to turn them on and off after use. Featuring an ivory finish, these ivory candles instantly add an elegant and romantic touch to your bar, restaurant, or catered event. When turned on, the flame of these battery operated candles smoothly sways and flickers to create the illusion of candlelight. Measuring 3.25 inches in length and 4 inches in height, these candles require 3 AAA batteries to operate. Sold in a 10 count box. The remote control is available and sold separately. Batteries are not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.