Shop RESTAURANTWARE
Create Account
Fire Tek White Plastic Flameless Pillar Candle - Real Wax, Programmable - 3 1/4inx3 1/4inx4in, 10PK
- Mfr # RWT0604W
- Zoro # G325028724
product price:Â
$
184.99
/pk of 10, $18.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0604W
- Zoro #
- G325028724
- UPC #
- 810019000000
- Country of Origin
- China
Description
Add ambient lighting to your charming tablescape using our Fire Tek White Plastic Flameless Pillar Candles. Perfect for restaurants and catering events, these battery-powered candles mimic the warm glow of candlelight without the use of a lit flame. Crafted with high-quality paraffin wax, these battery-powered candles with a plastic base are built for long-lasting use, unlike typical wick candles. These battery-powered candles can be programmed to a timer to light up at your preferred time of day or night with our remote control (SKU: RWT0610). This charming candle also has a switch on its plastic base, providing you with an easy way to turn it on and off after use. These fake candles are designed to look like a melting candle, have a white finish, and feature a flickering flame to add an elegant touch to any centerpiece or table arrangement. For an added layer of protection against scratches or dents, these flicking candles come wrapped in plastic. Measuring 3.25 inches in length by 3.25 in diameter by 4 inches in height, these candles require 3 AAA batteries to operate. These flickering candles are available in a 10 count box. Batteries not included. Remote control is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.