Fire Tek White Plastic Flameless Pillar Candle - Real Wax, Programmable - 3in x 3in x 6in, 10PK
- Mfr # RWT0606W
- Zoro # G525023840
product price:Â
$
186.99
/pk of 10, $18.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0606W
- Zoro #
- G525023840
- UPC #
- 810019000000
- Country of Origin
- China
Description
Light up a room with our Fire Tek White Plastic Flameless Pillar Candles. Crafted with wax on the exterior, these white faux candles have the appearance of a lighted, melted candle to give your venue the feel of a candlelit atmosphere. Featuring a programmable timer, these flameless candles can turn on at the same hour every day and can be set with a remote control to last 2, 4, 6, or 8 hours. With an on and off button under the plastic base, these remote control candles are easy to use and set up in your restaurant or catered event. Designed with a flickering LED light, these artificial candles give the illusion of a dancing flame to charm your customers. These flameless LED candles measure 3 inches wide by 6 inches tall and need 3 AAA batteries to operate. Sold in a 10 count box. Batteries not included. Remote control (SKU: RWT0610) is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.