Shop RESTAURANTWARE
Create Account
Foil Lux 10 oz Square Lime Green Aluminum Baking Cup - 4 1/4in x 4 1/4in x 1 1/2in, 100PK
- Mfr # RWM0091EG
- Zoro # G525034006
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM0091EG
- Zoro #
- G525034006
- UPC #
- 810019000000
- Country of Origin
- China
Description
Create gourmet brownies, savory pastries, and all kinds of appetizers and desserts using our Foil Lux 10-ounce Square Lime Green Aluminum Baking Cups. Made from premium aluminum, these square disposable appetizer cups have a durable design that won't bend or break during use. These square appetizer cups can withstand hot temperatures up to 500F and are also freezer-safe to easily store prepped appetizers or desserts. Coordinate these baking cups with their compatible lids (SKUs: RWM0092C or RWM0093C) to secure your treats during take out or delivery orders. For a clean eating experience for your customers, these aluminum baking cups are grease-resistant. Specially designed with a flat bottom, these square appetizer cups provide even heat distribution during baking. Featuring a vibrant lime green finish and a textured design, these appetizer containers create eye-catching presentations to entice guests. Measuring 4.25 inches in length by 4.25 inches in width by 1.5 inches in height, these lime green square baking cups can hold up to 10 ounces of cake batter. Sold in a 100 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.