Shop RESTAURANTWARE
Create Account
Foil Lux 10 oz Square Pink Aluminum Baking Cup - 4 1/4in x 4 1/4in x 1 1/2in, 100PK
- Mfr # RWM0091P
- Zoro # G025026174
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWM0091P
- Zoro #
- G025026174
- UPC #
- 810019000000
- Country of Origin
- China
Description
Enjoy freshly baked cupcakes using our Foil Lux 10-ounce Square Pink Aluminum Baking Cups. These square cupcake cups are freezer-safe and oven-safe up to 500 F, making them ideal for baking and cooling off muffins, mini cakes, or appetizers. Featuring a grease-resistant and scratch-resistant design, these square baking cups are built to ensure that your desserts stay intact. Secure your baked dishes during delivery by pairing these cups with compatible flat or dome lids (SKUs: RWM0092C or RWM0093C). These aluminum muffin cups are free-standing and can be put into the oven without a baking pan. Featuring a trendy design, these square baking cups have a light pink finish and a stylish surface, adding a chic look to your confections. Measuring 4.25 inches in length by 4.25 inches in width by 1.5 inches in height, these pink square baking cups can hold up to 10 ounces of cake batter. Sold in a 100 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.