Foil Lux 23 oz Rectangle Silver Aluminum Take Out Tray, 3-Compartment, 8 1/2inx6 1/2inx1 3/4, 100PK
- Mfr # RWM0137S
- Zoro # G825037479
product price:Â
$
48.45
/pk of 100, $0.48/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM0137S
- Zoro #
- G825037479
- UPC #
- 840126000000
- Country of Origin
- Cambodia
Description
Pack up individual lunches using our Foil Lux 23-Ounce Rectangle Silver Aluminum Take Out Trays. These foil trays are designed with 1 large compartment and 2 smaller compartments, so you can package an entree and 2 sides in the same container without worrying about food mixing. Ideal for restaurants, food trucks, catering companies, and more, these foil take away containers are made with premium aluminum foil to keep them from bending out of shape when filled with food. These foil take out containers are oven-safe up to 500F, making them great for baking or roasting meals. To easily store leftovers in the freezer or refrigerator, these aluminum foil trays have a freezer-safe construction. These foil trays pair perfectly with our coordinating flat lids and can be securely sealed by folding down the edges for mess-free delivery (SKU: RWM0138W). For easy and eco-friendly cleanup, these foil trays are recyclable. Ideal for space-saving storage, these foil takeaway containers are stackable. These aluminum foil trays hold up to 23 ounces of food and measure 8.5 inches in length by 6.3 inches in width and 1.75 inches in height. Sold in a 100 count box. Coordinating lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.