Forma Professional 17 oz Glass Oil Bottle - Borosilicate - 3in x 3in x 10 1/2in
- Mfr # RWG0147
- Zoro # G325031793
product price:Â
$
28.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG0147
- Zoro #
- G325031793
- UPC #
- 840126000000
- Country of Origin
- China
Description
Pour oil over your tasty dishes with our Forma Professional 16.9-ounce Glass Oil Bottle. This glass oil bottle is constructed from heavy-duty borosilicate glass to avoid cracking under temperature changes. Plus, the borosilicate glass is extremely durable to withstand constant use in your foodservice establishment. Featuring an airtight silicone cap, this glass oil dispenser maintains optimal freshness so the contents don't lose their flavor or aroma. The stainless steel spout on this glass olive oil dispenser reduces the risk of excess spills or drips while drizzling oil over pizzas, pastas, or salads. For simple cleaning, this glass oil bottle with spout is conveniently dishwashable. This oil dispenser bottle features a wide mouth for mess-free refilling without a funnel. This glass oil container has a capacity of 16.9 ounces and measures 3 inches in length by 3 inches in width by 10.5 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.