Fresh Hero 27 oz Green Plastic Airtight Food Storage Container -Vented Lid, Collapsible - 7, 20PK
- Mfr # RWT1275G
- Zoro # G325031724
product price:Â
$
185.99
/pk of 20, $9.30/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1275G
- Zoro #
- G325031724
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enjoy an easy food storage solution and reheating experience with our Fresh Hero 27-ounce Green Plastic Airtight Food Storage Containers. Crafted from durable plastic, these green storage containers are robust, providing you with a reliable container that can withstand daily use without showing signs of wear and tear. Designed for longevity, these food containers maintain their shape and strength over time. Plus, their airtight seal ensures the content remains fresh, making them ideal lunch boxes for on-the-go meals. The featured vented lid allows for efficient air circulation and averts the build-up of steam during microwave reheating, preserving the quality of your food while reducing cooling time. These lunch containers are thoughtfully collapsible, providing a smart solution for saving space in your cupboard when not in use. Streamlining your food preparation and clean-up process, these plastic containers are microwavable and dishwashable. Save time and effort by directly reheating your stored food and tossing these to go containers in the dishwasher afterward. The grease-resistant property prevents oils from soaking into these dishwashable plastic containers, and the leak-proof structure ensures no-spill storage and transportation. With convex edges, these lunch boxes offer a comfortable grip, making it easy to open and close the lid. Measuring 7.25 inches in length, 5.5 inches in width, and 2.75 inches in height, these containers comfortably hold up to 27 ounces of content. Shipped in a 20 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.