Fresh Hero 27 oz Green Plastic Airtight Food Storage Container - with Vented Lid, Collapsible - 7
- Mfr # RWT1275G-1
- Zoro # G625031059
product price:Â
$
12.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1275G-1
- Zoro #
- G625031059
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enjoy an easy food storage solution and reheating experience with our Fresh Hero 27-ounce Green Plastic Airtight Food Storage Container. Crafted from durable plastic, this green storage container is robust, providing you with a reliable container that can withstand daily use without showing signs of wear and tear. Designed for longevity, this food container maintains its shape and strength over time. Plus, its airtight seal ensures the content remains fresh, making it an ideal lunch box for on-the-go meals. The featured vented lid allows for efficient air circulation and averts the build-up of steam during microwave reheating, preserving the quality of your food while reducing cooling time. This lunch container is thoughtfully collapsible, providing a smart solution for saving space in your cupboard when not in use. Streamlining your food preparation and clean-up process, this plastic container is microwavable and dishwashable. Save time and effort by directly reheating your stored food and tossing this to-go container in the dishwasher afterward. The grease-resistant property prevents oils from soaking into this dishwashable plastic container, and the leak-proof structure ensures no-spill storage and transportation. With convex edges, this lunch box offers a comfortable grip, making it easy to open and close the lid. Measuring 7.25 inches in length, 5.5 inches in width, and 2.75 inches in height, this container comfortably holds up to 27 ounces of content. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.