Fresh Hero Clear Plastic Full Mesh External Packaging Bag Roll - 3 mil - 11 1/2in x 50 ft
- Mfr # RWP0901C-1
- Zoro # G325031045
product price:Â
$
37.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0901C-1
- Zoro #
- G325031045
- UPC #
- 840126000000
- Country of Origin
- China
Description
Securely store your foods with our Fresh Hero Clear Plastic Full Mesh External Packaging Bag Rolls. Use this vacuum space saver storage bag with our Fresh Hero vacuum packaging machine to effectively vacuum seal your ingredients. With a 3 millimeter thickness, this plastic packaging bag roll doesn't tear or puncture when in use. Featuring a virtually endless possibility of sizes, this plastic packaging bag roll allows you to make any length bag that you would like. With a BPA-free construction, this external vacuum seal packaging roll keeps your food ready to consume. Featuring a microwave and freezer-safe design, this plastic packaging bag roll is designed for easy cooling or heating of your vacuum-sealed food. This mesh packaging bag roll can be boiled, to ensure that you can heat your food for thawing or sous vide cooking. This vacuum pack bag roll measures 50 inches in length by 11.5 inches in width and is sold in a 1 count box. Fresh Hero vacuum packaging machines are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.