Futura 10 oz White Plastic Wide 2-Compartmentinsert Tray - Fits 32 and 37 oz Containers, 100PK
- Mfr # RWP0791W
- Zoro # G725037197
product price:Â
$
27.75
/pk of 100, $0.28/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0791W
- Zoro #
- G725037197
- UPC #
- 840126000000
- Country of Origin
- China
Description
Efficiently package salads, pasta, or parfaits using our Futura 10-ounce Rectangle White Plastic Insert Trays. Match these plastic inserts with our compatible Futura 32- or 37-ounce containers to build your own packaging solution (SKU: RWP0788S and RWP0789S). Featuring 2 wide compartments, these recyclable tray inserts easily separate toppings, sides, or snacks from main dishes. These BPA-free insert trays are made from sturdy, PP plastic to ensure they don't bend or break when filled with food. Conveniently microwavable, these white inserts allow your staff to heat patrons' orders without removing them from containers. With a white finish, these plastic insert trays effortlessly complement the look of your packaging supplies. Measuring 6.5 inches in length by 4.25 inches in width by 1.25 inches in height, these 2-compartment insert trays have a total capacity of 10 ounces. The large compartment of this tray can hold about 6.8 ounces. The smaller compartment can contain approximately 5.1 ounces. Sold in a 100 count box. Futura containers are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.