Futura 30 oz Silver Plastic Tamper-Evident 3-Compartment Container -Clear Lid, Microwavable, 100PK
- Mfr # RWP0803S
- Zoro # G125028436
product price:Â
$
163.99
/pk of 100, $1.64/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0803S
- Zoro #
- G125028436
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep meals untouched during transport with our Futura 30-ounce Rectangle Silver Plastic Tamper-Evident Take Out Containers. The tamper-evident break tab of these BPA-free take away boxes alerts customers when containers have been previously opened. The 3 compartments of these carry out containers have a capacity of 12.9, 8.8, and 6 ounces to allow you to pack up entrees and side dishes without using separate containers. With included lids, these take out boxes securely seal in foods to avoid messy spills. Plus, the lids' crystal-clear finish makes it easy for employees to identify dishes and avoid mixing up orders. To keep food warm and ready to enjoy, these tamper-evident containers are microwavable. Made from PP plastic, these to go boxes are recyclable for a quick and easy cleanup after serving a large number of guests. Featuring a silver finish, these microwavable take out containers add style to your delivery presentations. These carry out containers measure 9.5 inches long by 7.25 inches wide by 2 inches tall and contain up to 30 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.