German Standard Stainless Steel Meat Tenderizer - 10in
- Mfr # RWT1508S
- Zoro # G725033687
product price:Â
$
24.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1508S
- Zoro #
- G725033687
- UPC #
- 840126000000
- Country of Origin
- China
Description
Maximize kitchen efficiency with versatile meat preparation tools. The German Standard Stainless Steel Meat Tenderizer features a double-sided design that enhances meat preparation efficiency, ensuring your cuts are perfectly tenderized with minimal effort. This stainless steel meat hammer is crafted from durable stainless steel, providing long-lasting performance and resistance to wear, perfect for handling frequent use in busy kitchens. The built-in eyelet hook allows for easy storage, keeping your workspace organized and your meat mallet within reach. Additionally, this tenderizer is dishwasher friendly, making cleanup a breeze after a busy service. Measuring 9.9 inches in length, 2.1 inches in width, and 1.5 inches in height, this easy storage meat hammer is compact enough to fit into any kitchen drawer. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.