Gift Tek White Polyester Satin Twist Tie Bow - Pre-Tied - 3in x 2 1/2in, 4000PK
- Mfr # RWP1350W
- Zoro # G625031929
product price:Â
$
572.99
/pk of 4000, $0.14/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1350W
- Zoro #
- G625031929
- UPC #
- 840126000000
- Country of Origin
- China
Description
Add a touch of elegance to your packaging with our Gift Tek White Polyester Satin Twist Tie Bows. These satin ribbon bows are meticulously crafted from premium polyester, resulting in a smooth and soft texture that exudes a glossy finish. The solid white color of these pre-made satin ribbon bows adds a lively style to any gift packaging, making them ideal for bakeries, caterers, and restaurants. These satin bows for gift wrapping can be used to adorn invitations or as festive decorations at parties. With a high-quality construction, these twist tie bows don't fray easily, maintaining their quality and appearance. The convenient twist tie design of these ready-made satin bows makes them versatile and effortless to use, enhancing the professional presentation of your products. With dimensions of 3 inches in length by 2.5 inches in width, these satin bows for gifts are suitably sized for a variety of packaging needs. Sold in a 4,000 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.