Handy Tek 0.5 gal Gray Plastic Paint Pail - with Magnetic Brush Holder - 7 3/4inx7 1/2inx6 3/4, 50PK
- Mfr # RWT2135GR-MC
- Zoro # G325029523
product price:Â
$
242.99
/pk of 50, $4.86/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2135GR-MC
- Zoro #
- G325029523
- UPC #
- 840126000000
- Country of Origin
- China
Description
Introducing our Handy Tek 0.5-gallon Gray Plastic Paint Pail, a versatile and essential tool for any painting project. This bucket is made from durable plastic that resists wear and is easy to clean, making it excellent for repeated use. With a magnetic brush holder, this paint mixing pail securely keeps brushes in place, avoiding messes and ensuring they're always within reach. Pair this pail with our compatible Handy Tek's paint pail liner (SKU: RWT2141C) and lid (SKU: RWT2134B) for a smooth painting experience. The ergonomic handle on this painter's pail features finger contours for a comfortable grip, reducing hand strain and improving control while painting. Featuring a wavy line grid, this plastic paint pail helps evenly distribute paint on rollers, minimizing excess and ensuring a smooth application. This paint container has a capacity of 2.35 quarts and measures 7.76 inches in length by 7.52 inches in width by 6.69 inches in height. Sold in a 50 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.