Handy Tek 3.5 gal Gray Plastic Paint Pail - 15 3/4in x 12 3/4in x 9in, 12PK
- Mfr # RWT2137GR-MC
- Zoro # G325035067
product price:Â
$
107.99
/pk of 12, $9.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2137GR-MC
- Zoro #
- G325035067
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your painting experience with our Handy Tek 3.5-gallon Gray Plastic Paint Pail, designed to meet the demands of both experts and DIY enthusiasts. This durable painting bucket is crafted from strong plastic, ensuring it resists wear and remains easy to clean after every use. With a magnetic brush holder, this paint mixing pail securely keeps brushes in place, avoiding messes and ensuring they're always within reach. Pair this pail with our compatible Handy Tek's paint pail liner (SKU: RWT2143C) and lid (SKU: RWT2136G) for a smooth painting experience. With an ergonomic handle featuring finger contours, this paint mixing pail provides a comfortable grip, reducing hand strain and enhancing control during painting tasks. Measuring 15.83 inches in length by 12.8 inches in width by 9.06 inches in height, this paint container has a generous capacity of 14.47 quarts, making it an excellent choice for larger painting projects. Sold in a 12 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.