Shop RESTAURANTWARE
Create Account
Handy Tek Assorted Grit Sanding Sponge Set - 4-pcs, Flat Edges, with Handle - 4 1/4inx2 3/4in, 36PK
- Mfr # RWT2117GR-MC
- Zoro # G825027937
product price:Â
$
190.99
/pk of 36, $5.31/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2117GR-MC
- Zoro #
- G825027937
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your sanding projects with our Handy Tek Assorted Grit Sanding Sponge Set, designed to deliver exceptional performance and precision. This complete 4-piece sanding kit features 60, 120, and 180 grit sanding sponges, along with a secure sanding block, providing everything needed for a smooth finish on various surfaces. Suitable for woodworking, drywall, metal, fiberglass, and paint preparation, these abrasive pads tackle rough surfaces with ease. The flat edges on these sanding sponges ensure even sanding along edges and corners, removing uneven spots. These hand sanding blocks reduce hand fatigue and provide better control during extended sessions with their textured, semicircular grip. Built-in plastic teeth on the sanding block firmly hold the sponge in place, ensuring stability and long-term usability. Measuring 4.13 inches in length by 2.87 inches in width by 4.53 inches in height, this sponge set is compact and easy to handle. Sold in a 36 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.