Handy Tek Blue Heavy-Duty Tape Dispenser Gun - 3in, 10PK
- Mfr # RWT1327BL
- Zoro # G125025008
product price:Â
$
122.99
/pk of 10, $12.30/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1327BL
- Zoro #
- G125025008
- UPC #
- 840126000000
- Country of Origin
- China
Description
Revolutionize your packing processes with our Handy Tek Blue Heavy-Duty Tape Dispenser Guns. Constructed with a premium rubber handle and an ergonomic pistol grip, these iron tape dispensers provide a secure grip and lessen fatigue during long-term operation. These packaging tape dispensers simplify your packing tasks by handling up to 3-inch tape width and featuring an effortless-to-load mechanism. Integrated with a smoothing roller, these packaging tape dispensers ensure a flawless and neat cut every time you use them. The modifiable tension knob on these tape guns is readily attuned to your distinctive needs, offering you complete authority over your package sealing strength. With dimensions of 10.2 inches in length by 3.5 inches in width by 4.1 inches in height, these functional blue handheld tape dispensers effortlessly combine style and space-efficient storage. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.