Shop RESTAURANTWARE
Create Account
Handy Tek Clear Plastic Paint Tray Liner, Fits 120 qt Paint Tray / Pail Lid, 14inx11 1/4inx3, 120PK
- Mfr # RWT2142C-MC
- Zoro # G825027043
product price:Â
$
108.99
/pk of 120, $0.91/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2142C-MC
- Zoro #
- G825027043
- UPC #
- 840126000000
- Country of Origin
- China
Description
Our Handy Tek Clear Plastic Paint Tray Liners make painting easier, cleaner, and more efficient than ever before. These painting tray inserts are designed to fit snugly into the Handy Tek paint tray (SKU: RWT2136G), ensuring a secure fit that prevents slipping or shifting during use. These tray liners are well-suited for facility maintenance teams working across multiple locations. Made from tear-resistant material, these paint tray liners hold paint securely without leaking or tearing, even during heavy use. To enhance stability, each paint liner insert includes two snaps at each end to keep it in place. As disposable paint roller tray liners, they simplify cleanup, just remove and toss after use to save time and reduce mess. Measuring 13.98 inches in length by 11.22 inches in width by 2.95 inches in height, these paint liners boast a 5-quart capacity, making them ideal for a variety of painting tasks. Sold in a 120 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.