Handy Tek Foam Mini Roller Cover - High Density - 4in, 96PK
- Mfr # RWT2156W-MC
- Zoro # G525035249
product price:Â
$
197.99
/pk of 96, $2.06/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2156W-MC
- Zoro #
- G525035249
- UPC #
- 840126000000
- Country of Origin
- China
Description
Achieve a flawless finish with our Handy Tek Foam Mini Roller Covers, excellent for any painting project. These high-density foam paint roller covers deliver a smooth, even finish with minimal bubbles, making them ideal for high-gloss and semi-gloss paints. Designed for compatibility, these wall paint rollers pair with the roller frame (SKU: RWT2125B) for easy, efficient application. Crafted from absorbent foam, these mini roller covers hold more paint for even distribution, reducing streaks and improving coverage. Their concave end design makes them great for painting corners, edges, and tight areas. Additionally, these reusable roller covers are easy to clean and provide lasting performance. Each roller cover measures 4.25 inches in length by 1.38 inches in width by 1.38 inches in height. Sold in a 96 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.