Handy Tek Mini Roller Frame - Long and Soft Grip Handle - 4in, 72PK
- Mfr # RWT2125B-MC
- Zoro # G125037902
product price:Â
$
299.99
/pk of 72, $4.17/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2125B-MC
- Zoro #
- G125037902
- UPC #
- 840126000000
- Country of Origin
- China
Description
Our Handy Tek Mini Roller Frame is the ideal tool for achieving a flawless finish on any painting project. Built with a sturdy metal frame, this paint handle frame ensures smooth rolling and long-lasting performance, suitable for both experienced painters and DIY enthusiasts. Pair this mini paint roller frame with 4-inch roller covers featuring 0.5-inch core diameter and a compatible extension pole for effortless painting across walls, ceilings, and hard-to-reach areas in your restaurant or cafe. Featuring an extended handle, this painting roller frame provides improved control and allows easy access to higher surfaces without extra strain. Designed with a soft, rubberized grip, this coating tool frame enhances comfort and offers better control during extended painting sessions, making it perfect for busy foodservice settings. Measuring 14.57 inches in length by 3.74 inches in width by 1.18 inches in height, this roller frame is compact yet effective. Sold in a 72 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.