Handy Tek Mini Roller Frame - Soft Grip Handle - 2in, 96PK
- Mfr # RWT2126B-MC
- Zoro # G925037515
product price:Â
$
428.99
/pk of 96, $4.47/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2126B-MC
- Zoro #
- G925037515
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your painting tools with our Handy Tek Mini Roller Frame, designed for ultimate convenience and performance. Built for durability, this roller frame features a sturdy metal construction that ensures smooth rolling and long-lasting use. Pair this paint applicator with 2-inch roller covers with a 0.25-inch core diameter. Plus, its threaded end attaches with extension poles for effortless painting across walls, ceilings, and hard-to-reach areas. The angled roller arm on this painting roller frame is precisely bent to allow easy access to tight spaces, ensuring smooth paint application with every stroke. Designed with comfort in mind, this roller holder includes a soft, slip-resistant rubberized grip that enhances comfort and provides better control during extended painting sessions. Measuring 9.57 inches in length by 1.97 inches in width by 1.5 inches in height, this paint handle frame is a highly effective coating tool frame for any painting task. Sold in a 96 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.