Handy Tek Orange Heavy-Duty Tape Dispenser Gun - 3in, 10PK
- Mfr # RWT1327T
- Zoro # G425033116
product price:Â
$
122.99
/pk of 10, $12.30/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1327T
- Zoro #
- G425033116
- UPC #
- 840126000000
- Country of Origin
- China
Description
Refine your packing routine with our Handy Tek Orange Heavy-Duty Tape Dispenser Guns. Equip yourself with a durable rubber handle and an intuitively designed pistol grip. These iron tape dispensers assure a consistent hold, mitigating the strain during consistent use. Equipped with a 3-inch maximum tape width capability, a loading mechanism, and a smoothing roller, these packaging tape dispensers streamline your package sealing endeavors, promising a smooth and accurate cut every single time. Personalize your packaging approach with the customizable tension knob on these tape guns, allowing all-encompassing control over your seal tautness. Sporting convenient dimensions of 10.2 inches in length by 3.5 inches in width by 4.1 inches in height, these dynamic orange handheld tape dispensers deliver efficient storage without compromising on style. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.