Handy Tek Woven Roller Cover - Shed-Resistant, High Density, with 1/2in Nap - 9in, 96PK
- Mfr # RWT2157W-MC
- Zoro # G425036896
product price:Â
$
511.99
/pk of 96, $5.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2157W-MC
- Zoro #
- G425036896
- UPC #
- 840126000000
- Country of Origin
- China
Description
Our Handy Tek Woven Roller Cover is excellent for achieving a flawless finish on your painting projects. Made with woven fabric, this paint roller cover ensures maximum durability and is designed to withstand heavy use on semi-smooth to semi-rough surfaces. Built with a shed-resistant and lint-free design, this roller cover prevents fibers from marring the paint surface. The high-density material of this thermo-bonded roller cover holds more paint, delivering smooth coverage. Perfectly suited for compatibility, this roller sheath pairs with the roller frames (SKU: RWT2123B & RWT21588) for easy and efficient application. Featuring a 1/2 inch nap, this cover applies paint consistently on lightly textured walls and ceilings. This wall paint roller cover works with all paint types, including water-based and oil-based paints, making it suitable for a range of projects. Measuring 9.06 inches in length by 2.17 inches in width by 2.17 inches in height. Sold in a 96 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.