Shop RESTAURANTWARE
Create Account
Hi Tek 10 qt Black Soup Kettle Warmer - 110V, 800W
- Mfr # RWT1292B
- Zoro # G725034547
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1292B
- Zoro #
- G725034547
- UPC #
- 840126000000
- Country of Origin
- China
Description
Discover the perfect fusion of practicality and elegance with our Hi Tek 10-quart Black Soup Kettle Warmer. With a manual control knob, this electric food warmer allows you to effortlessly adjust temperatures from 86F to 194F to suit your specific warming needs. This portable food warmer comes with 1 removable stainless steel insert that holds food. To ensure the smooth application of the food insert onto the outer warming body, this black food warmer comes with a metal lifting ring. Equipped with a hinged lid, this countertop food warmer traps heat and provides convenient access to its contents. With a built-in knob on the lid, this soup warmer ensures easy maneuverability when opening and closing the lid to access the food inside. The built-in notch in this soup kettle's lid offers handy ladle storage, optimizing space and efficiency. Featuring an indicator light positioned above the dial, this commercial food warmer ensures you can quickly tell if the warmer is turned on, making it ideal for busy foodservice establishments. This buffet warmer comes with pre-designed labels for popular soups and stews to aid in easy identification and organization. The shell of this buffet food warmer is crafted from powder-coated steel for a cast, frontier kettle appearance. With a black finish, this electric soup kettle adds a sleek and modern touch to any setting, elevating the visual appeal and creating a sophisticated ambiance. Operating at 120V and 800W, this soup pot ensures quick and consistent heating, suitable for preparing soups and stews. The NEMA 5-15P plug of this tomato soup warmer fits standard US outlets. Measuring 13.5 inches in diameter by 13.5 inches in height, this black soup warmer can hold up to 10 quarts. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.