Hi Tek Stainless Steel 10-Tray Food Dehydrator - Removable Door, 120V, 1000W
- Mfr # RWT1027S
- Zoro # G325033193
product price:Â
$
595.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1027S
- Zoro #
- G325033193
- UPC #
- 840126000000
- Country of Origin
- China
Description
Dehydrate a wide variety of foods with our Hi Tek Stainless Steel 10-Tray Food Dehydrator. This food dehydrator features a removable door, providing easy access to load and pull out trays of fruit slices or jerky. With a 120V/1000W construction and NEMA 5-15P plug, this dehydrator machine reliably works with standard U.S. power outlets. Equipped with 10 dishwashable shelf trays, this fruit dehydrator provides ample space for preparing various quantities of snacks. This food dryer has an adjustable built-in timer to keep track of your treats' cook time. With a temperature range of 85F to 160F, this meat dehydrator cooks at different speeds depending on your ingredients. To securely maintain in place, this food dehydrator machine is crafted with non-slip rubber feet. Constructed from stainless steel, this jerky dehydrator is durable for commercial use. This food dehydrator machine has a total measurement of 20 inches in length by 17 inches in width by 17 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.