Shop RESTAURANTWARE
Create Account
Hi Tek Stainless Steel Manual Gravity Feed Meat Slicer - 1/4hp - 8 1/2in
- Mfr # RWT1001S
- Zoro # G825030999
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1001S
- Zoro #
- G825030999
- UPC #
- 840126000000
- Country of Origin
- China
Description
Slice your meats with our Hi Tek Stainless Steel Manual Gravity Feed Meat Slicer. This meat slicer has a 0.25 horsepower construction that allows you to slice meats, vegetables, and other ingredients with ease. This slicer is rated for up to 2 hours of daily use and is excellent for operators that use the slicer for less than 1 hour a day. Featuring an adjustable slice size, this meat slicer machine allows you to choose the thickness of the slices you are making. With a 200W function, this light-duty slicer allows you to slice meats, vegetables, and other ingredients with ease. While not ideal for large amounts of cheese, this slicer is rated for up to 4 hours of daily use and is excellent for operators that slice cheese for up to 30 minutes daily. This meat cutting machine has a fixed ring guard to prevent unintentional contact with the cutting blade, ensuring safety while in use. With a built-in sharpener, this gravity feed meat slicer allows you to conveniently keep the blade honed. This manual meat slicer has a removable carriage for thorough cleaning. Featuring an 8.5-inch stainless steel blade, this manual meat slicer is built to last. Made to work with standard U.S. power outlets, this meat slicer is rated for 120V. This slicer comes with a NEMA 5-15P plug. This kitchen slicer measures 18 inches long by 16 inches wide by 15 inches tall. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.