Hip 2 Be Square 12oz Kraft and Brown Paper Hot/Cold Drinking Cup, Single Wall, 3 1/4inx3 1/4, 25PK
- Mfr # RWA1105KBR-25
- Zoro # G625033510
product price:Â
$
11.15
/pk of 25, $0.45/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1105KBR-25
- Zoro #
- G625033510
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make a statement in your establishments with our Hip 2 Be Square 12-Ounce Kraft and Brown Paper Hot / Cold Drinking Cup. To enhance your establishment's overall look, these paper drinking cups are designed with a modern square construction for a unique touch to your buffet, party, or catered event. These hot chocolate paper cups are perfect for hot or cold drinks, giving you the ultimate comfort while enjoying a hot cup of coffee or iced tea. These 12-ounce hot cups are built with a single wall construction to provide a sturdy grip when on the go. The double PE lining in these disposable hot cups prevents any potential leakage. For a spacious and organized storage room, these paper coffee cups are easily stackable. These paper cups have a "Hip 2 Be Square" text on the front bottom corner to give your customers a fun drinking experience. For a touch of sophistication to your party or catered event, these paper cups for cold drinks come in a light kraft and brown paper color. Pair these paper hot cups with our compatible Hip 2 Be Square lids to securely seal beverages and eliminate messy spills during transport (SKU: RWA1108B and RWA1109C). These paper cups for hot drinks measure 3.25 in length by 3.25 in width by 4.25 in height and are recyclable. Sold in a 25 count box. Hip 2 Be Square sippy cup lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.