Hip 2 Be Square 12oz Kraft and Green Paper Hot/Cold Drinking Cup, Single Wall, 3 1/4inx3 1/4, 25PK
- Mfr # RWA1105KG-25
- Zoro # G125036455
product price:Â
$
11.15
/pk of 25, $0.45/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1105KG-25
- Zoro #
- G125036455
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve delicious iced tea or fresh hot chocolate with our Hip 2 Be Square 12-Ounce Kraft and Green Paper Hot / Cold Drinking Cup. These hot chocolate paper cups have a "Hip 2 Be Square" lettering placed on the bottom front to create a pleasant drink experience for your guests. Constructed with a square design, these paper drinking cups add a unique touch to your buffet, cafe, or catered event. Crafted with a single wall, these paper coffee cups provide a secure grip while you drink your hot or iced coffee on the go. The double PE lining in these paper hot cups assures no leakage occurs when enjoying your hot or cold beverage. These 12-ounce paper cups for hot drinks are conveniently stackable to easily store while also increasing your overall storage space. For a pop of color, these tea paper cups are designed with recyclable kraft and green paper for an eye-catching look. Pair these paper hot cups with our compatible Hip 2 Be Square lids available, allowing you to confidently seal beverages and avoid messy spills on the go (SKU: RWA1108B and RWA1109C). These paper cups for cold drinks measure 3.25 in length by 3.25 in width by 4.25 in height. Sold in a 25 count box. Hip 2 Be Square sippy cup lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.