Hip 2 Be Square 16 oz White and Blue Paper Hot / Cold Drinking Cup - Single Wall - 3 1/4in x 3, 25PK
- Mfr # RWA1106WBL-25
- Zoro # G825031613
product price:Â
$
11.69
/pk of 25, $0.47/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1106WBL-25
- Zoro #
- G825031613
- UPC #
- 840126000000
- Country of Origin
- China
Description
Drink all kinds of hot or cold beverages with our Hip 2 Be Square 16-ounce White and Blue Paper Hot / Cold Drinking Cups. These paper drinking cups are a 16-ounce size for customers who love to enjoy a sufficient amount of coffee or tea. With a versatile design, these paper cups are suited for all kinds of warm or cool beverages. The square construction in these paper cups for hot drinks create a unique modern appearance to add at your cafe or catering event. These paper cups for cold drinks have a double P.E lining to avoid any potential leakage or spills when on the go. For a more comfortable and secure grip, these paper coffee cups are built with a single-wall. These hot chocolate paper cups have a "Hip 2 Be Square Text" on the bottom for a fun touch. For simple clean up and an organized supply room, these tea paper cups are easily stackable and disposable. The white and blue paper finish in these paper coffee cups adds a touch of color while maintaining a classic feel. These paper drinking cups are compatible with our Hip 2 Be Square lids (SKU: RWA1108B and RWA1109C) and measure 3.25 inches in length by 3.25 inches in width by 5.5 inches in height. Sold in a 25 count box. Hip 2 Be Square sippy and straw cup lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.