Hip 2 Be Square 16oz White and Taupe Paper Hot/Cold Drinking Cup, Single Wall, 3 1/4inx3 1/4, 25PK
- Mfr # RWA1106WSD-25
- Zoro # G725032185
product price:Â
$
11.69
/pk of 25, $0.47/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1106WSD-25
- Zoro #
- G725032185
- UPC #
- 840126000000
- Country of Origin
- China
Description
Conveniently serve your customers' favorite warm or cool beverages with our Hip 2 Be Square 16-ounce White and Taupe Paper Hot / Cold Drinking Cups. These 16-ounce hot cups have a large capacity to hold warm hot chocolate or iced coffee. The single-wall construction of these paper drinking cups allow for a comfy and secure grip while drinking. For a modern touch at your cafe or food service establishment, these paper cups have a square design. The double PE lining of these tea paper cups stops any potential spills or leakage from occurring. To leave your guests with an unforgettable drinking experience, these hot chocolate paper cups have a fun "Hip 2 Be Square" text. These paper cups for cold drinks are easily stackable and disposable for a simple cleaning process. For a sophisticated appearance, these tea paper cups are crafted with white and taupe-colored paper. These paper cups for hot drinks are compatible with our Hip 2 Be Square lids (SKU: RWA1108B and RWA1109C) and measure 3.25 inches in length by 3.25 inches in width by 5.5 inches in height. Sold in a 25 count box. Hip 2 Be Square sippy and straw cup lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.