Kitchen Tek 10 Pan - Bun / Sheet Pan Rack - End Load, Half Height
- Mfr # RWT1068S
- Zoro # G025032823
product price:Â
$
247.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1068S
- Zoro #
- G025032823
- UPC #
- 840126000000
- Country of Origin
- China
Description
Store and transport a variety of baked goods using our Kitchen Tek 10 Pan - Bun / Sheet Pan Rack. Featuring an end load loading style, this sheet pan rack allows you to easily organize multiple pans in one place. This half-height baking tray rack is built to save space in your restaurant's storage area or kitchen. With a 3-inch clearance per shelf, this cookie sheet rack holds up to 10 full-size pans or 20 half-size pans. Equipped with 2 locking and 2 non-locking casters, this bun rack provides stability while unloading or loading goods. This half-sheet pan rack is constructed from high-quality aluminum to avoid rusting for long-lasting use. With a silver finish, this bun pan rack has a clean, sleek look to coordinate with your kitchen equipment. This silver sheet pan rack measures 26 inches long by 20 inches wide by 38.5 inches tall and holds a total capacity of approximately 485 pounds. This end load pan rack is shipped unassembled. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.