Shop RESTAURANTWARE
Create Account
Kitchen Tek 304 Stainless Steel Liquor Display Rack - 5 Tiers, 24in
- Mfr # RWT1086S
- Zoro # G125028610
product price:Â
$
699.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1086S
- Zoro #
- G125028610
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep liquor bottles within reach and maintain an organized bar space with our Kitchen Tek 304 Stainless Steel Liquor Display Rack. With an 18 gauge type 304 stainless steel construction, this liquor rack is durable to set up your drink options on display and is easy to clean. This liquor display has a 5-tiered design to hold up to 30 liquor bottles, making it ideal to add to your establishment's bar or storage room. Constructed with 2-inch wide, 16 gauge 304 type bars, this liquor bottle display securely holds your bottles in place during use. For a safe and clean work environment, this alcohol rack has a 3-inch backsplash to avoid liquor from spilling on the floor and keep staff from slipping. Fabricated with galvanized legs and bracing with 4 plastic bullet feet, this bar bottle display stands firmly behind your bar with great stability. This drink rack has a total capacity of 254 pounds and measures 24 inches in length by 23 inches in width by 33 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.